Beli hexagonal socket wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Socket Wrench Set (Set Kunci Sok)Deskripsi:SAE and metric socket sets come with drive tools and an assortment of sockets for a range of fastener sizes. SAE sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Metric sets come in sizes that are measured in millimeters to fit fasteners with a metric size head.atribut:
- Drive Type: Hand
- Material: Alloy Steel
- Finish: Chrome
- Container Features: Dust Resistant
- Head Type: Standard
- TRUSCO Hex Key Standard Set (Kunci L)Deskripsi:-Newly developed compact tool case that open and close 360° with millimeter size, inch size hexagonal wrench all comes in a 10 piece set each.atribut:
- Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 7, 8, 10. 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
- Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen)Deskripsi:VERTEX Permanent Magnetic lifter (ON/OFF Type). - Convenient and efficiency for makes more profit. - Light weight Less dimension Lower price. - Safety coefficient 3.5 times. Applications : Suitable for move plate steel, block steel and round steel, such as machine parts, press molds, plastic molds and iron material, etc. Load of Holding Power. The load of holding power will changes depending on the thickness, attractive face roughness and quality of material and clearance between the workpiece with magnet. Safety Coefficient x 3.3 times. The capacity of magnet indicated as 1/3.3 of holding power, it means the real holding power is 3.3 times of capacity. The large safety coefficient is consideration for ensuring the use in safety.
- KRISBOW Brass Hammer (Martil / Palu Kuningan)Deskripsi:Brass Hammer 1.5LB adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari brass dan memiliki ukuran 1.5lb. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang fiber yang nyaman untuk dipegang serta aman.
- monotaro Bit Socket Hexagonal Tipe One Touch (Mata Sock Hexagonal)Deskripsi:Hexagon socket bolts can be tightened or loosened. Also, since the socket holder is a one-touch type, it is easy to install and remove.. Tighten the hexagon socket head bolt, loosen itDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 210 (Holder)
- Plug Angle (mm): 9.5
- Bit Material: S2
- Material (socket): CRV
- Set Contents (mm): 3, 4, 5, 6, 7, 8, 10, 12
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal)Deskripsi:Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Caseatribut:
- Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
- Type: 4111
- Driver (inch): 1/2
- TRUSCO Hex Key Standard (Kunci L)atribut:
- Overall Length (mm): 207
- Weight (g): 251
- Opposite Side Dimension (mm): 12
- Surface Processing: Black oxide finish
- Under Head Length (mm): 45
- MILWAUKEE Combination Wrench Set (Kunci Ring Pas)Deskripsi:These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Finish: Chrome
- Box End Type: 12-Point Box End
- Wrench Length Style: Standard
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TRUSCO Hex Key Short Arm (Kunci L)Deskripsi:Hardness is HRC 50 58.atribut:
- Hardness: HRC50 to 58
- Material: Chrome Vanadium Steel (Cr-V)
- Surface Processing: Black Oxide Finish
- TONE Hexagonal Bit Socket Set with Holder (Mata Sock Hexagonal)atribut:
- Accessories: Socket Holder (aluminum type)
- TONE Hexagon Socket Wrench (Set Kunci Sok)atribut:
- Insertion Angle (mm): 12.7
- Set Contents (points): 13
- Handle Contents: Ratchet handle hold type (RH4H), extension bar (321 : 150mm)
- Insertion Angle: 6.35mm (1/4inch: H2072) 9.5mm (3/8inch: H3082, KH3072) 12.7mm (1/2inch: 400M)
- MILWAUKEE Bit Socket Set Packout (Mata Sok)Deskripsi:Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.atribut:
- UNSPSC: 31160000
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
Daftar Harga hexagonal socket wrench Terbaru October 2026
| MILWAUKEE Socket Wrench Set (Set Kunci Sok) | Rp2.799.900 |
| TRUSCO Hex Key Standard Set (Kunci L) | Rp789.900 |
| Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen) | Rp10.999.900 |
| KRISBOW Brass Hammer (Martil / Palu Kuningan) | Rp319.900 |
| JTC Hex Socket Bit Set | Rp499.900 |
| monotaro Bit Socket Hexagonal Tipe One Touch (Mata Sock Hexagonal) | Rp349.900 |
| TOYO Hoist Permanent Magnet Lifter (Angkat Beban Magnet Permanen) | Rp1.099.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| MILWAUKEE Impact Socket Set (Mata Sok Impact) | Rp439.900 |
| TEKIRO Hexagonal Bit Socket Set 1/2inch (Mata Sock Hexagonal) | Rp689.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/0uP107300030-1.jpg)
/P102390092-3.jpg)
/oxP103459897-1.jpg)
/c0P103636432-2.jpg)

/P102247958-1.jpg)
/mmP107571814-1.jpg)
/2hP101003089-2.jpg)
/gsP107288604-11.jpg)
/q7P101003943-2.jpg)
/P102183564-1.jpg)
/5dP107278193-1.jpg)
/puP101003930-3.jpg)
/P101001986-1.jpg)
/7bP102066263-6.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Safety%20Helmet%20(Helm%20Proyek%2FHelm%20Safety)/feP107286554-1.jpg)
/q3P103627939-1.jpg)
/e6P109844510-12.jpg)
/9vP107274355-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)